SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Internal Boring Bar, A12S-SCLCR 3

SANDVIK COROMANT| Zoro #: G2234802| Mfr #: A12S-SCLCR 3

$259.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Dia.: 0.750"Inscribed Circle: 3/8"Lead Angle: -5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234802 Mfr #: A12S-SCLCR 3
Bar Dia.: 0.750"Inscribed Circle: 3/8"
Lead Angle: -5 DegreesMounting Style: Screw Mounting
Shank Material: steelRake: Positive
Type: TurningStyle: CoroTurn 107
For Use With: CCMT 3(2.5)2Cutting Edge Type: -5 Degrees
ANSI Number: A12S-SCLCR 3Overall Length: 10.00"
Insert Thickness: 0.1563"Item: Indexable Boring Bar
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Right Hand
Min. Bore: 0.929"Country of Origin (subject to change): India

Description

Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.929 In, Shank Inch, Material Steel, Shank Dia 0.315 In, Overall length 10.00 In, Max Depth 4x Diameter, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribe Circle 3/8 In, Width Offset 0.580 In, Height Offset 0.709 In, Mounting Style Screw Mounting, For Use With CCMT 3(2.5)2

Reviews