KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Boring Bar, A24T-DCLNL 4

SANDVIK COROMANT| Zoro #: G0367087| Mfr #: A24T-DCLNL 4

$548.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: CNMG 432
Left/Right Hand: Left Hand
Lead Angle: -5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367087 Mfr #: A24T-DCLNL 4
For Use With: CNMG 432Left/Right Hand: Left Hand
Lead Angle: -5 DegreesCutting Edge Type: -5 Degrees
Inscribed Circle: 1/2"Style: CoroTurn RC
Min. Bore: 1.760"Overall Length: 12.00"
Shank Material: steelBar Dia.: 1.500"
Type: TurningRake: Negative
Insert Thickness: 0.1875"Insert Shape: 80 Degrees Diamond
Mounting Style: Rigid ClampItem: Indexable Boring Bar
ANSI Number: A24T-DCLNL 4Country of Origin (subject to change): Multiple

Description

Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Left Hand, Min. Bore 1.760 In, Shank Inch, Material Steel, Shank Dia 1.500 In, Overall length 12.00 In, Max Depth 4x Diameter, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribe Circle 1/2 In, Width Offset 0.580 In, Height Offset 1.374 In, Mounting Style Rigid Clamp, For Use With CNMG 432

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews