SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Internal Boring Bar, A32U-DTFNR 4

SANDVIK COROMANT| Zoro #: G2282341| Mfr #: A32U-DTFNR 4

$728.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Dia.: 2.000"Inscribed Circle: 1/2"Lead Angle: -1 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282341 Mfr #: A32U-DTFNR 4
Bar Dia.: 2.000"Inscribed Circle: 1/2"
Lead Angle: -1 DegreesMounting Style: Rigid Clamp
Shank Material: SteelRake: Negative
Type: TurningStyle: CoroTurn RC
For Use With: TNMG 432Cutting Edge Type: -1
ANSI Number: A32U-DTFNR 4Overall Length: 14.00"
Insert Thickness: 0.1875"Item: Indexable Boring Bar
Insert Shape: TriangularLeft/Right Hand: Right Hand
Min. Bore: 2.402"Country of Origin (subject to change): United States

Description

Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Right Hand, Min. Bore 2.402 In, Shank Inch, Material Steel, Shank Dia 2.0 In, Overall length 14.00 In, Max Depth 4x Diameter, Insert Shape Triangular, Lead Angle -1 Degrees , Inscribe Circle 1/2 In, Width Offset 1.281 In, Height Offset 1.874 In, Mounting Style Rigid Clamp, For Use With TNMG 432

Reviews