KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, 345R-1305M-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764117| Mfr #: 345R-1305M-PL 1030

$22.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.220"
Steel (P) Compatibility: Yes
Insert Style: 345
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764117 Mfr #: 345R-1305M-PL 1030
Insert Thickness: 0.220"Steel (P) Compatibility: Yes
Insert Style: 345Mounting Style: Screw Clamp
Inscribed Circle: 0.512"Insert Application: Finishing
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: 345R-1305M-PL 1030
Grade: 1030Stainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 8
Chip-Breaker: PLCoating: PVD
Rake: NegativeNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandLead Angle: 45 Degrees
Mounting Hole Dia.: 0.189"Insert Size: 1305
ISO Number: 345R-1305M-PL 1030Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: YesFor Use With: A345-200J47-13H,A345-200J47-13HX,A345-200J47-13L,A345-2
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style 345R-13, Chip-Breaker PL, Grade 1030, Application Finishing, All Materials, Inscribed Circle 0.512 In, Insert Thickness 0.220 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.189 In, Mounting Style Screw Clamping, Rake Negative, No. of Edges 8, ISO Number 345R-1305M-PL 1030, ANSI Number 345R-1305M-PL 1030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews