Milling Insert, 345R-1305M-PM 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763943| Mfr #: 345R-1305M-PM 4230

$22.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: A345-200J47-13H,A345-200J47-13HX,A345-200J47-13L,A345-2
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763943 Mfr #: 345R-1305M-PM 4230
For Use With: A345-200J47-13H,A345-200J47-13HX,A345-200J47-13L,A345-2Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Negative
Lead Angle: 45 DegreesInscribed Circle: 0.512"
Insert Size: 1305Grade: 4230
No. of Edges: 8Stainless (M) Compatibility: Yes
Insert Application: MediumChip-Breaker: PM
ANSI Number: 345R-1305M-PM 4230Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.189"ISO Number: 345R-1305M-PM 4230
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Coating: MTCVD
Cutting Direction: Right HandSuper Alloy (S) Compatibility: No
Insert Style: 345Hardened (H) Compatibility: No
Insert Thickness: 0.220"Item: Milling Insert
Insert Shape: SquareCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style 345R-13, Chip-Breaker PM, Grade 4230, Application Medium, Steel, Inscribed Circle 0.512 In, Insert Thickness 0.220 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.189 In, Mounting Style Screw Clamping, Rake Negative, No. of Edges 8, ISO Number 345R-1305M-PM 4230, ANSI Number 345R-1305M-PM 4230

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews