KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, 345R-1305M-PM 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757101| Mfr #: 345R-1305M-PM 4240

$22.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.220"
Steel (P) Compatibility: Yes
Insert Style: 345
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757101 Mfr #: 345R-1305M-PM 4240
Insert Thickness: 0.220"Steel (P) Compatibility: Yes
Insert Style: 345Mounting Style: Screw Clamp
Inscribed Circle: 0.512"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: 345R-1305M-PM 4240
Grade: 4240Stainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 8
Chip-Breaker: PMCoating: MTCVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandLead Angle: 45 Degrees
Mounting Hole Dia.: 0.189"Insert Size: 1305
ISO Number: 345R-1305M-PM 4240Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: A345-200J47-13H,A345-200J47-13HX,A345-200J47-13L,A345-2
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style 345R-13, Chip-Breaker PM, Grade 4240, Application Medium, Steel, Inscribed Circle 0.512 In, Insert Thickness 0.220 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.189 In, Mounting Style Screw Clamping, Rake Negative, No. of Edges 8, ISO Number 345R-1305M-PM 4240, ANSI Number 345R-1305M-PM 4240

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews