SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Milling Insert, 490R-08T304M-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764442| Mfr #: 490R-08T304M-PL 1030

$25.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: PVDInsert Shape: SquareISO Number: 490R-08T304M-PL 1030
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764442 Mfr #: 490R-08T304M-PL 1030
Coating: PVDInsert Shape: Square
ISO Number: 490R-08T304M-PL 1030Insert Style: 490
Lead Angle: 90 DegreesSuper Alloy (S) Compatibility: Yes
Mounting Style: Screw ClampNon Ferrous (N) Compatibility: Yes
Rake: PositiveANSI Number: 490R-08T304M-PL 1030
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: No
Grade: 1030Inscribed Circle: 0.315"
Mounting Hole Dia.: 0.110"Insert Material: Carbide
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Application: Finishing
Nose Radius: 0.016"Item: Milling Insert
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Chip-Breaker: PLInsert Size: 08T304
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0No. of Edges: 4
Insert Thickness: 0.130"Cutting Direction: Right Hand
Country of Origin (subject to change): Sweden

Description

Milling Insert, Insert Shape Square, Insert Style 490, Insert Size 08T304, Chip-Breaker PL, Grade 1030, Insert Application Finishing, Lead Angle 90 Degrees , Inscribed Circle 0.315 In., Insert Thickness 0.130 In., Nose Radius 0.016 In., ANSI Number 490R-08T304M-PL 1030, ISO Number 490R-08T304M-PL 1030, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0, No. of Edges 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews