KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, 490R-08T308M-PL 1010, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763961| Mfr #: 490R-08T308M-PL 1010

$20.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.130"
Steel (P) Compatibility: Yes
Insert Style: 490
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763961 Mfr #: 490R-08T308M-PL 1010
Insert Thickness: 0.130"Steel (P) Compatibility: Yes
Insert Style: 490Mounting Style: Screw Clamp
Inscribed Circle: 0.315"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)ANSI Number: 490R-08T308M-PL 1010
Grade: 1010Stainless (M) Compatibility: No
Insert Shape: SquareInsert Material: Carbide
Chip-Breaker: PLCoating: PVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.032"
Mounting Hole Dia.: 0.110"Lead Angle: 90 Degrees
Insert Size: 08T308ISO Number: 490R-08T308M-PL 1010
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0No. of Edges: 4
Cast Iron (K) Compatibility: YesItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style 490R-08, Chip-Breaker PL, Grade 1010, Application Finishing, Hardened Steel, Inscribed Circle 0.315 In, Insert Thickness 0.130 In, Nose Radius 0.032 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamping, Rake Positive, No. of Edges 4, ISO Number 490R-08T308M-PL 1010, ANSI Number 490R-08T308M-PL 1010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews