Milling Insert, 490R-08T308M-PM 1010, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766996| Mfr #: 490R-08T308M-PM 1010

$23.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Inscribed Circle: 0.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766996 Mfr #: 490R-08T308M-PM 1010
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Inscribed Circle: 0.315"Non Ferrous (N) Compatibility: No
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: 1010Coating: PVD
ANSI Number: 490R-08T308M-PM 1010Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.110"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideHardened (H) Compatibility: Yes
No. of Edges: 4Chip-Breaker: PM
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.032"For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0
Cast Iron (K) Compatibility: YesISO Number: 490R-08T308M-PM 1010
Insert Style: 490Insert Thickness: 0.130"
Insert Size: 08T308Insert Shape: Square
Country of Origin (subject to change): Japan

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style 490R-08, Chip-Breaker PM, Grade 1010, Application Medium, Hardened Steel, Inscribed Circle 0.315 In, Insert Thickness 0.130 In, Nose Radius 0.032 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamping, Rake Positive, No. of Edges 4, ISO Number 490R-08T308M-PM 1010, ANSI Number 490R-08T308M-PM 1010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews