Milling Insert, 490R-08T312M-PM 1010, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763733| Mfr #: 490R-08T312M-PM 1010

$20.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763733 Mfr #: 490R-08T312M-PM 1010
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.315"
Insert Size: 18T312Grade: 1010
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: PM
ANSI Number: 490R-08T312M-PM 1010Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.110"ISO Number: 490R-08T312M-PM 1010
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)Coating: PVD
Cutting Direction: Right HandNose Radius: 0.047"
Super Alloy (S) Compatibility: YesInsert Style: 490
Hardened (H) Compatibility: YesInsert Thickness: 0.130"
Item: Milling InsertInsert Shape: Square
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style 490R-08, Chip-Breaker PM, Grade 1010, Application Medium, Hardened Steel, Inscribed Circle 0.315 In, Insert Thickness 0.130 In, Nose Radius 0.047 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamping, Rake Positive, No. of Edges 4, ISO Number 490R-08T312M-PM 1010, ANSI Number 490R-08T312M-PM 1010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews