KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, 490R-08T316M-PM 1010, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763033| Mfr #: 490R-08T316M-PM 1010

$20.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763033 Mfr #: 490R-08T316M-PM 1010
For Use With: A490-019M19-08L,A490-019O19L-08L,A490-025M19-08L,A490-0Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.315"
Insert Size: 08T316Insert Thickness: 0.130"
Grade: 1010No. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Medium
Insert Shape: SquareChip-Breaker: PM
ANSI Number: 490R-08T316M-PM 1010Steel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.110"
ISO Number: 490R-08T316M-PM 1010Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating: PVDCutting Direction: Right Hand
Nose Radius: 0.063"Super Alloy (S) Compatibility: Yes
Insert Style: 490Hardened (H) Compatibility: Yes
Mounting Style: Screw ClampItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style 490R-08, Chip-Breaker PM, Grade 1010, Application Medium, Hardened Steel, Inscribed Circle 0.315 In, Insert Thickness 0.130 In, Nose Radius 0.063 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamping, Rake Positive, No. of Edges 4, ISO Number 490R-08T316M-PM 1010, ANSI Number 490R-08T316M-PM 1010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews