DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, L331.1A-05 45 15H-WL1025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760181| Mfr #: L331.1A-05 45 15H-WL1025

$19.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: L331.1A-05 45 15H-WL1025
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760181 Mfr #: L331.1A-05 45 15H-WL1025
ISO Number: L331.1A-05 45 15H-WL1025Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoGrade: 1025
Lead Angle: 90 DegreesInsert Thickness: 0.175"
Workpiece Compatibility: Stainless (M)ANSI Number: L331.1A-05 45 15H-WL1025
Insert Size: 054515Nose Radius: 0.060"
No. of Edges: 2Mounting Hole Dia.: 0.114"
Cast Iron (K) Compatibility: NoInsert Application: Finishing
Stainless (M) Compatibility: YesInsert Shape: Rectangle
Insert Style: 331.1AInscribed Circle: 0.256"
Mounting Style: Screw ClampRake: Positive
Chip-Breaker: WLFor Use With: N331.32-101T32DM0.31
Cutting Direction: Left HandItem: Milling Insert
Coating: PVDSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style L331.1A-05, Chip-Breaker WL, Grade 1025, Application Finishing, Steel, Inscribed Circle 0.256 In, Insert Thickness 0.175 In, Nose Radius 0.060 In, Coating PVD Coated Carbide, Cutting Direction Left Hand, Mounting Hole Dia. 0.114 In, Mounting Style Screw Clamp, Rake Positive, ISO Number L331.1A-05 45 15H-WL1025, ANSI Number L331.1A-05 45 15H-WL1025

Reviews