Milling Insert, LNCX 18 06 AZ R-11 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760592| Mfr #: LNCX 18 06 AZ R-11 4230

$32.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA260.7-200-40
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760592 Mfr #: LNCX 18 06 AZ R-11 4230
For Use With: RA260.7-200-40Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Negative
Lead Angle: 45 DegreesInscribed Circle: 0.709"
Insert Size: 1806Insert Style: LNCX
Grade: 4230No. of Edges: 2
Stainless (M) Compatibility: YesInsert Application: Roughing
Chip-Breaker: 11ANSI Number: LNCX 18 06 AZ R-11 4230
Mounting Style: Without fixing holeSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoISO Number: LNCX 18 06 AZ R-11 4230
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Coating: MTCVD
Cutting Direction: Right HandNose Radius: 0.252"
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Thickness: 0.252"Item: Milling Insert
Insert Shape: RectangleCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Rectangular, Style LNCX 18, Chip-Breaker R-11, Grade 4230, Application Roughing, Steel, Inscribed Circle 0.709 In, Insert Thickness 0.252 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Style Without fixing hole, Rake Negative, ISO Number LNCX 18 06 AZ R-11 4230, ANSI Number LNCX 18 06 AZ R-11 4230

Reviews