KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, N331.1A-05 45 08M-PM4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767233| Mfr #: N331.1A-05 45 08M-PM4240

$13.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.175"
Steel (P) Compatibility: Yes
Insert Style: 331.1A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767233 Mfr #: N331.1A-05 45 08M-PM4240
Insert Thickness: 0.175"Steel (P) Compatibility: Yes
Insert Style: 331.1AMounting Style: Screw Clamp
Inscribed Circle: 0.256"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: N331.1A-05 45 08M-PM4240
Grade: 4240Stainless (M) Compatibility: Yes
Insert Shape: RectangleInsert Material: Carbide
Chip-Breaker: PMCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.032"
Mounting Hole Dia.: 0.114"Lead Angle: 90 Degrees
Insert Size: 054508ISO Number: N331.1A-05 45 08M-PM4240
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: N331.32-101T32DM0.31,N331.32-101T32DM0.31No. of Edges: 2
Cast Iron (K) Compatibility: YesItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style N331.1A-05, Chip-Breaker PM, Grade 4240, Application Medium, Steel, Inscribed Circle 0.256 In, Insert Thickness 0.175 In, Nose Radius 0.032 In, Coating MTCVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.114 In, Mounting Style Screw Clamp, Rake Positive, ISO Number N331.1A-05 45 08M-PM4240, ANSI Number N331.1A-05 45 08M-PM4240

Reviews