HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Milling Insert, R210-09 04 14E-PM 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758781| Mfr #: R210-09 04 14E-PM 4240

$25.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.374"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758781 Mfr #: R210-09 04 14E-PM 4240
Stainless (M) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.374"Non Ferrous (N) Compatibility: No
Lead Angle: 80 DegreesMounting Style: Screw Clamp
Grade: 4240Coating: MTCVD
ANSI Number: R210-09 04 14E-PM 4240Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.165"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 2Chip-Breaker: PM
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.055"For Use With: RA210-025M25-09M,RA210-025O25-09M,RA210-032M32-09M,RA21
Cast Iron (K) Compatibility: YesISO Number: R210-09 04 14E-PM 4240
Insert Style: 210Insert Thickness: 0.177"
Insert Size: 090414Insert Shape: Square
Country of Origin (subject to change): United States

Description

Carbide Milling Insert, Lead Angle 80 Degrees , Insert Shape Square, Style R210-09, Chip-Breaker PM, Grade 4240, Application Medium, Steel, Inscribed Circle 0.374 In, Insert Thickness 0.177 In, Nose Radius 0.055 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.165 In, Mounting Style Screw Clamp, Rake Positive, ISO Number R210-09 04 14E-PM 4240, ANSI Number R210-09 04 14E-PM 4240

Reviews