HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Milling Insert, R245-12 T3 E-KL H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766551| Mfr #: R245-12 T3 E-KL H13A

$20.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R245-12 T3 E-KL H13A
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766551 Mfr #: R245-12 T3 E-KL H13A
ISO Number: R245-12 T3 E-KL H13AInsert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: YesGrade: H13A
Lead Angle: 45 DegreesInsert Thickness: 0.156"
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)ANSI Number: R245-12 T3 E-KL H13A
Insert Size: 12T3No. of Edges: 4
Mounting Hole Dia.: 0.161"Cast Iron (K) Compatibility: Yes
Insert Application: FinishingStainless (M) Compatibility: No
Insert Shape: SquareInsert Style: 245
Inscribed Circle: 0.528"Mounting Style: Screw Clamp
Rake: PositiveChip-Breaker: KL
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24Cutting Direction: Right Hand
Item: Milling InsertCoating: Uncoated
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker KL, Grade H13A, Application Finishing, Aluminum, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating Uncoated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 E-KL H13A, ANSI Number R245-12 T3 E-KL H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews