PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Milling Insert, R245-12 T3 E-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758727| Mfr #: R245-12 T3 E-PL 1030

$28.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1030No. of Edges: 4Chip-Breaker: PL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758727 Mfr #: R245-12 T3 E-PL 1030
Grade: 1030No. of Edges: 4
Chip-Breaker: PLInsert Material: Carbide
Lead Angle: 45 DegreesStainless (M) Compatibility: Yes
ISO Number: R245-12 T3 E-PL 1030Super Alloy (S) Compatibility: Yes
Insert Size: 12T3Mounting Hole Dia.: 0.161"
ANSI Number: R245-12 T3 E-PL 1030Coating: PVD
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Inscribed Circle: 0.528"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: SquareFor Use With: RA245-051R19-12H,RA245-051R19-12L,RA245-051R19-12M,RA24
Insert Application: FinishingInsert Style: 245
Non Ferrous (N) Compatibility: YesMounting Style: Screw Clamp
Insert Thickness: 0.156"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): Japan

Description

Milling Insert, Insert Shape Square, Insert Style 245, Insert Size 12T3, Chip-Breaker PL, Grade 1030, Insert Application Finishing, Lead Angle 45 Degrees , Inscribed Circle 0.528 In., Insert Thickness 0.156 In., ANSI Number R245-12 T3 E-PL 1030, ISO Number R245-12 T3 E-PL 1030, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With RA245-051R19-12H,RA245-051R19-12L,RA245-051R19-12M,RA24, No. of Edges 4, Mounting Hole Dia. 0.161 In.

Reviews