Milling Insert, R245-12 T3 E-PL 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767014| Mfr #: R245-12 T3 E-PL 4230

$28.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.528"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767014 Mfr #: R245-12 T3 E-PL 4230
Stainless (M) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.528"Non Ferrous (N) Compatibility: No
Lead Angle: 45 DegreesMounting Style: Screw Clamp
Grade: 4230Coating: MTCVD
ANSI Number: R245-12 T3 E-PL 4230Item: Milling Insert
Insert Application: FinishingMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: PL
Rake: PositiveCutting Direction: Right Hand
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24Cast Iron (K) Compatibility: Yes
ISO Number: R245-12 T3 E-PL 4230Insert Style: 245
Insert Thickness: 0.156"Insert Size: 12T3
Insert Shape: SquareCountry of Origin (subject to change): Japan

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PL, Grade 4230, Application Finishing, Steel, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 E-PL 4230, ANSI Number R245-12 T3 E-PL 4230

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews