Milling Insert, R245-12 T3 K-MM 2040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762035| Mfr #: R245-12 T3 K-MM 2040

$22.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 2040No. of Edges: 4Chip-Breaker: MM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762035 Mfr #: R245-12 T3 K-MM 2040
Grade: 2040No. of Edges: 4
Chip-Breaker: MMInsert Material: Carbide
Lead Angle: 45 DegreesStainless (M) Compatibility: Yes
ISO Number: R245-12 T3 K-MM 2040Super Alloy (S) Compatibility: Yes
Insert Size: 12T3Mounting Hole Dia.: 0.161"
ANSI Number: R245-12 T3 K-MM 2040Coating: MTCVD
Workpiece Compatibility: Stainless (M), Super Alloy (S)Inscribed Circle: 0.528"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: SquareFor Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24
Insert Application: MediumInsert Style: 245
Non Ferrous (N) Compatibility: NoMounting Style: Screw Clamp
Insert Thickness: 0.156"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoCountry of Origin (subject to change): Sweden

Description

Milling Insert, Insert Shape Square, Insert Style 245, Insert Size 12T3, Chip-Breaker MM, Grade 2040, Insert Application Medium, Lead Angle 45 Degrees , Inscribed Circle 0.528 In., Insert Thickness 0.156 In., ANSI Number R245-12 T3 K-MM 2040, ISO Number R245-12 T3 K-MM 2040, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24, No. of Edges 4, Mounting Hole Dia. 0.161 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews