DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, R245-12 T3 M-KM 3220, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764783| Mfr #: R245-12 T3 M-KM 3220

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R245-12 T3 M-KM 3220
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764783 Mfr #: R245-12 T3 M-KM 3220
ISO Number: R245-12 T3 M-KM 3220Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoGrade: 3220
Lead Angle: 45 DegreesInsert Thickness: 0.156"
Workpiece Compatibility: Cast Iron (K)ANSI Number: R245-12 T3 M-KM 3220
Insert Size: 12T3No. of Edges: 4
Mounting Hole Dia.: 0.161"Cast Iron (K) Compatibility: Yes
Insert Application: MediumStainless (M) Compatibility: No
Insert Shape: SquareInsert Style: 245
Inscribed Circle: 0.528"Mounting Style: Screw Clamp
Rake: PositiveChip-Breaker: KM
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24Cutting Direction: Right Hand
Item: Milling InsertCoating: MTCVD
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker KM, Grade 3220, Application Medium, Cast Iron, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-KM 3220, ANSI Number R245-12 T3 M-KM 3220

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews