KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R245-12 T3 M-KM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757485| Mfr #: R245-12 T3 M-KM H13A

$16.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: 245
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757485 Mfr #: R245-12 T3 M-KM H13A
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: 245Mounting Style: Screw Clamp
Inscribed Circle: 0.528"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)ANSI Number: R245-12 T3 M-KM H13A
Grade: H13AStainless (M) Compatibility: No
Insert Shape: SquareNo. of Edges: 4
Chip-Breaker: KMCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandLead Angle: 45 Degrees
Mounting Hole Dia.: 0.161"Insert Size: 12T3
ISO Number: R245-12 T3 M-KM H13ASuper Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: YesFor Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker KM, Grade H13A, Application Medium, Aluminum, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating Uncoated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-KM H13A, ANSI Number R245-12 T3 M-KM H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews