KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R245-12 T3 M-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758167| Mfr #: R245-12 T3 M-PL 1030

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: 245
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758167 Mfr #: R245-12 T3 M-PL 1030
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: 245Mounting Style: Screw Clamp
Inscribed Circle: 0.528"Insert Application: Finishing
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: R245-12 T3 M-PL 1030
Grade: 1030Stainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 4
Chip-Breaker: PLCoating: PVD
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandLead Angle: 45 Degrees
Mounting Hole Dia.: 0.161"Insert Size: 12T3
ISO Number: R245-12 T3 M-PL 1030Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: YesFor Use With: RA245-051R19-12H,RA245-051R19-12L,RA245-051R19-12M,RA24
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PL, Grade 1030, Application Finishing, All Materials, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-PL 1030, ANSI Number R245-12 T3 M-PL 1030

Reviews