KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R245-12 T3 M-PL 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761563| Mfr #: R245-12 T3 M-PL 4240

$18.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: 245
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761563 Mfr #: R245-12 T3 M-PL 4240
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: 245Mounting Style: Screw Clamp
Inscribed Circle: 0.528"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: R245-12 T3 M-PL 4240
Grade: 4240Stainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 4
Chip-Breaker: PLCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandLead Angle: 45 Degrees
Mounting Hole Dia.: 0.161"Insert Size: 12T3
ISO Number: R245-12 T3 M-PL 4240Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PL, Grade 4240, Application Finishing, Steel, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-PL 4240, ANSI Number R245-12 T3 M-PL 4240

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews