DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, R245-12 T3 M-PM 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763566| Mfr #: R245-12 T3 M-PM 1030

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R245-12 T3 M-PM 1030
Insert Material: Carbide
Hardened (H) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763566 Mfr #: R245-12 T3 M-PM 1030
ISO Number: R245-12 T3 M-PM 1030Insert Material: Carbide
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesGrade: 1030
Lead Angle: 45 DegreesInsert Thickness: 0.156"
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: R245-12 T3 M-PM 1030
Insert Size: 12T3No. of Edges: 4
Mounting Hole Dia.: 0.161"Cast Iron (K) Compatibility: No
Insert Application: MediumStainless (M) Compatibility: Yes
Insert Shape: SquareInsert Style: 245
Inscribed Circle: 0.528"Mounting Style: Screw Clamp
Rake: PositiveChip-Breaker: PM
For Use With: RA245-051R19-12H,RA245-051R19-12L,RA245-051R19-12M,RA24Cutting Direction: Right Hand
Item: Milling InsertCoating: PVD
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PM, Grade 1030, Application Medium, All Materials, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-PM 1030, ANSI Number R245-12 T3 M-PM 1030

Reviews