Milling Insert, R245-12 T3 M-PM 4220, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757257| Mfr #: R245-12 T3 M-PM 4220

$18.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757257 Mfr #: R245-12 T3 M-PM 4220
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Lead Angle: 45 DegreesInscribed Circle: 0.528"
Insert Size: 12T3Grade: 4220
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: PM
ANSI Number: R245-12 T3 M-PM 4220Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.161"ISO Number: R245-12 T3 M-PM 4220
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)Coating: MTCVD
Cutting Direction: Right HandSuper Alloy (S) Compatibility: No
Insert Style: 245Hardened (H) Compatibility: Yes
Insert Thickness: 0.156"Item: Milling Insert
Insert Shape: SquareCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PM, Grade 4220, Application Medium, Steel, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-PM 4220, ANSI Number R245-12 T3 M-PM 4220

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews