Milling Insert, R245-12 T3 M-PM 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761676| Mfr #: R245-12 T3 M-PM 4240

$22.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.528"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761676 Mfr #: R245-12 T3 M-PM 4240
Stainless (M) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.528"Non Ferrous (N) Compatibility: No
Lead Angle: 45 DegreesMounting Style: Screw Clamp
Grade: 4240Coating: MTCVD
ANSI Number: R245-12 T3 M-PM 4240Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: PM
Rake: PositiveCutting Direction: Right Hand
For Use With: RA245-127R38-12H,RA245-127R38-12L,RA245-127R38-12M,RA24Cast Iron (K) Compatibility: Yes
ISO Number: R245-12 T3 M-PM 4240Insert Style: 245
Insert Thickness: 0.156"Insert Size: 12T3
Insert Shape: SquareCountry of Origin (subject to change): Sweden

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-12, Chip-Breaker PM, Grade 4240, Application Medium, Steel, Inscribed Circle 0.528 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-12 T3 M-PM 4240, ANSI Number R245-12 T3 M-PM 4240

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews