Milling Insert, R245-18 T6 M-KM 1020, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765824| Mfr #: R245-18 T6 M-KM 1020

$24.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765824 Mfr #: R245-18 T6 M-KM 1020
For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Lead Angle: 45 DegreesInscribed Circle: 0.709"
Insert Size: 18T6Grade: 1020
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: KM
ANSI Number: R245-18 T6 M-KM 1020Mounting Style: Screw Clamp
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.224"ISO Number: R245-18 T6 M-KM 1020
Workpiece Compatibility: Cast Iron (K)Coating: PVD
Cutting Direction: Right HandSuper Alloy (S) Compatibility: No
Insert Style: 245Hardened (H) Compatibility: No
Insert Thickness: 0.240"Item: Milling Insert
Insert Shape: SquareCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-18, Chip-Breaker KM, Grade 1020, Application Medium, Cast Iron, Inscribed Circle 0.709 In, Insert Thickness 0.2402 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.2244 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-18 T6 M-KM 1020, ANSI Number R245-18 T6 M-KM 1020

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews