Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Milling Insert, R245-18 T6 M-KM 3040

SANDVIK COROMANT | Zoro #: G3759962 | Mfr #: R245-18 T6 M-KM 3040

$ 22.04 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24
  • Grade: 3040
  • ANSI Number: R245-18 T6 M-KM 3040
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Sandvik Coromant #R245-18 T6 M-KM 3040 Specifications

Zoro #: G3759962 Mfr #: R245-18 T6 M-KM 3040
For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24 Grade: 3040
ANSI Number: R245-18 T6 M-KM 3040 Chip-Breaker: KM
Steel (P) Compatibility: No Mounting Hole Dia.: 0.224"
Insert Shape: Square Mounting Style: Screw Clamp
Insert Material: Carbide Insert Style: 245
Item: Milling Insert, Medium, Square, 245 No. of Edges: 4
Workpiece Compatibility: Cast Iron (K), Hardened (H) Hardened (H) Compatibility: Yes
ISO Number: R245-18 T6 M-KM 3040 Cast Iron (K) Compatibility: Yes
Insert Size: 18T6 Stainless (M) Compatibility: No
Inscribed Circle: 0.709" Lead Angle: 45 Degrees
Non Ferrous (N) Compatibility: No Insert Application: Medium
Insert Thickness: 0.240" Super Alloy (S) Compatibility: No
Coating: MTCVD Cutting Direction: Right Hand
Rake: Positive Country of Origin (subject to change): India

Description

Milling Insert, Medium, Square, 245, Insert Shape Square, Insert Style 245, Insert Size 18T6, Chip-Breaker KM, Grade 3040, Insert Application Medium, Lead Angle 45 Degrees , Inscribed Circle 0.709 In., Insert Thickness 0.240 In., ANSI Number R245-18 T6 M-KM 3040, ISO Number R245-18 T6 M-KM 3040, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24, No. of Edges 4, Mounting Hole Dia. 0.224 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews