Milling Insert, R245-18 T6 M-MM 2030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764451| Mfr #: R245-18 T6 M-MM 2030

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Super Alloy (S)
Inscribed Circle: 0.709"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764451 Mfr #: R245-18 T6 M-MM 2030
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M), Super Alloy (S)
Inscribed Circle: 0.709"Non Ferrous (N) Compatibility: No
Lead Angle: 45 DegreesMounting Style: Screw Clamp
Grade: 2030Coating: PVD
ANSI Number: R245-18 T6 M-MM 2030Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.224"
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: MM
Rake: PositiveCutting Direction: Right Hand
For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24Cast Iron (K) Compatibility: No
ISO Number: R245-18 T6 M-MM 2030Insert Style: 245
Insert Thickness: 0.240"Insert Size: 18T6
Insert Shape: SquareCountry of Origin (subject to change): Sweden

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-18, Chip-Breaker MM, Grade 2030, Application Medium, Stainless Steel, Inscribed Circle 0.709 In, Insert Thickness 0.2402 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.2244 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-18 T6 M-MM 2030, ANSI Number R245-18 T6 M-MM 2030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews