BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Milling Insert, R245-18 T6 M-PM 4220, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758492| Mfr #: R245-18 T6 M-PM 4220

$24.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 4220No. of Edges: 4Chip-Breaker: PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758492 Mfr #: R245-18 T6 M-PM 4220
Grade: 4220No. of Edges: 4
Chip-Breaker: PMInsert Material: Carbide
Lead Angle: 45 DegreesStainless (M) Compatibility: No
ISO Number: R245-18 T6 M-PM 4220Super Alloy (S) Compatibility: No
Insert Size: 18T6Mounting Hole Dia.: 0.224"
ANSI Number: R245-18 T6 M-PM 4220Coating: MTCVD
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)Inscribed Circle: 0.709"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: YesItem: Milling Insert
Insert Shape: SquareFor Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24
Insert Application: MediumInsert Style: 245
Non Ferrous (N) Compatibility: NoMounting Style: Screw Clamp
Insert Thickness: 0.240"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): Sweden

Description

Milling Insert, Insert Shape Square, Insert Style 245, Insert Size 18T6, Chip-Breaker PM, Grade 4220, Insert Application Medium, Lead Angle 45 Degrees , Inscribed Circle 0.709 In., Insert Thickness 0.240 In., ANSI Number R245-18 T6 M-PM 4220, ISO Number R245-18 T6 M-PM 4220, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24, No. of Edges 4, Mounting Hole Dia. 0.224 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews