DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, R245-18 T6 M-PM 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763322| Mfr #: R245-18 T6 M-PM 4230

$31.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R245-18 T6 M-PM 4230
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763322 Mfr #: R245-18 T6 M-PM 4230
ISO Number: R245-18 T6 M-PM 4230Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoGrade: 4230
Lead Angle: 45 DegreesInsert Thickness: 0.240"
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: R245-18 T6 M-PM 4230
Insert Size: 18T6No. of Edges: 4
Mounting Hole Dia.: 0.224"Cast Iron (K) Compatibility: Yes
Insert Application: MediumStainless (M) Compatibility: Yes
Insert Shape: SquareInsert Style: 245
Inscribed Circle: 0.709"Mounting Style: Screw Clamp
Rake: PositiveChip-Breaker: PM
For Use With: RA245-127R38-18H,RA245-127R38-18M,RA245-152R38-18H,RA24Cutting Direction: Right Hand
Item: Milling InsertCoating: MTCVD
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style R245-18, Chip-Breaker PM, Grade 4230, Application Medium, Steel, Inscribed Circle 0.709 In, Insert Thickness 0.2402 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.2244 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R245-18 T6 M-PM 4230, ANSI Number R245-18 T6 M-PM 4230

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews