DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, R290-12T308M-KM 3040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762342| Mfr #: R290-12T308M-KM 3040

$20.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R290-12T308M-KM 3040
Insert Material: Carbide
Hardened (H) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762342 Mfr #: R290-12T308M-KM 3040
ISO Number: R290-12T308M-KM 3040Insert Material: Carbide
Hardened (H) Compatibility: YesSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoGrade: 3040
Lead Angle: 90 DegreesInsert Thickness: 0.156"
Workpiece Compatibility: Cast Iron (K), Hardened (H)ANSI Number: R290-12T308M-KM 3040
Insert Size: 12T308Nose Radius: 0.032"
No. of Edges: 4Mounting Hole Dia.: 0.161"
Cast Iron (K) Compatibility: YesInsert Application: Medium
Stainless (M) Compatibility: NoInsert Shape: Square
Insert Style: 290Inscribed Circle: 0.523"
Mounting Style: Screw ClampRake: Positive
Chip-Breaker: KMFor Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29
Cutting Direction: Right HandItem: Milling Insert
Coating: MTCVDSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290-12, Chip-Breaker KM, Grade 3040, Application Medium, Cast Iron, Inscribed Circle 0.523 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290-G3649073M-KM 3040, ANSI Number R290-12T308M-KM 3040

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews