Milling Insert, R290-12T308M-KM 3220, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761694| Mfr #: R290-12T308M-KM 3220

$22.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.523"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761694 Mfr #: R290-12T308M-KM 3220
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.523"Non Ferrous (N) Compatibility: No
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: 3220Coating: MTCVD
ANSI Number: R290-12T308M-KM 3220Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.161"
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: KM
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.032"For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29
Cast Iron (K) Compatibility: YesISO Number: R290-12T308M-KM 3220
Insert Style: 290Insert Thickness: 0.156"
Insert Size: 12T308Insert Shape: Square
Country of Origin (subject to change): Japan

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290-12, Chip-Breaker KM, Grade 3220, Application Medium, Cast Iron, Inscribed Circle 0.523 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290-12T308M-KM 3220, ANSI Number R290-12T308M-KM 3220

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews