BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Milling Insert, R290-12T308M-PL 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761581| Mfr #: R290-12T308M-PL 4230

$22.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia.: 0.161"Mounting Style: Screw ClampInsert Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761581 Mfr #: R290-12T308M-PL 4230
Mounting Hole Dia.: 0.161"Mounting Style: Screw Clamp
Insert Shape: SquareNose Radius: 0.032"
Non Ferrous (N) Compatibility: NoRake: Positive
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Cutting Direction: Right HandNo. of Edges: 4
ISO Number: R290-12T308M-PL 4230Insert Thickness: 0.156"
Lead Angle: 90 DegreesInsert Style: 290
Insert Material: CarbideInsert Size: 12T308
ANSI Number: R290-12T308M-PL 4230Coating: MTCVD
Insert Application: FinishingGrade: 4230
For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29Chip-Breaker: PL
Super Alloy (S) Compatibility: NoItem: Milling Insert
Inscribed Circle: 0.523"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Country of Origin (subject to change): Brazil

Description

Milling Insert, Insert Shape Square, Insert Style 290, Insert Size 12T308, Chip-Breaker PL, Grade 4230, Insert Application Finishing, Lead Angle 90 Degrees , Inscribed Circle 0.523 In., Insert Thickness 0.156 In., Nose Radius 0.032 In., ANSI Number R290-12T308M-PL 4230, ISO Number R290-12T308M-PL 4230, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29, No. of Edges 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews