BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Milling Insert, R290-12T308M-PM 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766707| Mfr #: R290-12T308M-PM 1030

$24.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1030No. of Edges: 4Chip-Breaker: PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766707 Mfr #: R290-12T308M-PM 1030
Grade: 1030No. of Edges: 4
Chip-Breaker: PMInsert Material: Carbide
Lead Angle: 90 DegreesStainless (M) Compatibility: Yes
ISO Number: R290-12T308M-PM 1030Super Alloy (S) Compatibility: Yes
Insert Size: 12T308Mounting Hole Dia.: 0.161"
ANSI Number: R290-12T308M-PM 1030Coating: PVD
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Inscribed Circle: 0.523"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: SquareFor Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29
Insert Application: MediumInsert Style: 290
Non Ferrous (N) Compatibility: YesMounting Style: Screw Clamp
Insert Thickness: 0.156"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesNose Radius: 0.032"
Country of Origin (subject to change): Japan

Description

Milling Insert, Insert Shape Square, Insert Style 290, Insert Size 12T308, Chip-Breaker PM, Grade 1030, Insert Application Medium, Lead Angle 90 Degrees , Inscribed Circle 0.523 In., Insert Thickness 0.156 In., Nose Radius 0.032 In., ANSI Number R290-12T308M-PM 1030, ISO Number R290-12T308M-PM 1030, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29, No. of Edges 4, Mounting Hole Dia. 0.161 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews