Milling Insert, R290.90-12T308PPM-WL235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757512| Mfr #: R290.90-12T308PPM-WL235

$22.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757512 Mfr #: R290.90-12T308PPM-WL235
For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29Insert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.523"
Insert Size: 12T308Grade: 235
No. of Edges: 4Stainless (M) Compatibility: Yes
Insert Application: FinishingChip-Breaker: WL
ANSI Number: R290.90-12T308PPM-WL235Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.161"ISO Number: R290.90-12T308PPM-WL235
Workpiece Compatibility: Stainless (M), Steel (P)Coating: CVD
Cutting Direction: Right HandNose Radius: 0.032"
Super Alloy (S) Compatibility: NoInsert Style: 290.9
Hardened (H) Compatibility: NoInsert Thickness: 0.156"
Item: Milling InsertInsert Shape: Square
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290.90-12, Chip-Breaker WL, Grade 235, Application Finishing, Stainless Steel, Inscribed Circle 0.523 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating CVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290.90-G3649073PPM-WL235, ANSI Number R290.90-12T308PPM-WL235

Reviews