Milling Insert, R290.90-12T320M-PH 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758745| Mfr #: R290.90-12T320M-PH 4240

$22.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Stainless (M) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.523"
Save 15%. Sign up for Z-mail.


Zoro #: G3758745 Mfr #: R290.90-12T320M-PH 4240
Stainless (M) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.523"Non Ferrous (N) Compatibility: No
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: 4240Coating: MTCVD
ANSI Number: R290.90-12T320M-PH 4240Item: Milling Insert
Insert Application: RoughingMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: PH
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.079"For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29
Cast Iron (K) Compatibility: YesISO Number: R290.90-12T320M-PH 4240
Insert Style: 290.9Insert Thickness: 0.156"
Insert Size: 12T320Insert Shape: Square
Country of Origin (subject to change): Sweden


Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290.90-12, Chip-Breaker PH, Grade 4240, Application Roughing, Steel, Inscribed Circle 0.523 In, Insert Thickness 0.156 In, Nose Radius 0.079 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290.90-12T320M-PH 4240, ANSI Number R290.90-12T320M-PH 4240

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.