Milling Insert, R290.90-12T320M-PM 4220, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767066| Mfr #: R290.90-12T320M-PM 4220

$22.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
Inscribed Circle: 0.472"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767066 Mfr #: R290.90-12T320M-PM 4220
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
Inscribed Circle: 0.472"Non Ferrous (N) Compatibility: No
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: 4220Coating: MTCVD
ANSI Number: R290.90-12T320M-PM 4220Item: Milling Insert
Insert Application: MediumMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: Yes
No. of Edges: 4Chip-Breaker: PM
Rake: PositiveCutting Direction: Right Hand
For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29Cast Iron (K) Compatibility: Yes
ISO Number: R290.90-12T320M-PM 4220Insert Style: 290.9
Insert Thickness: 0.156"Insert Size: 12T320
Insert Shape: SquareCountry of Origin (subject to change): Brazil

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290.90-12, Chip-Breaker PM, Grade 4220, Application Medium, Steel, Inscribed Circle 0.472 In, Insert Thickness 0.1563 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290.90-G3673485M-PM 4220, ANSI Number R290.90-12T320M-PM 4220

Reviews