KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R290.90-12T320M-PM 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762656| Mfr #: R290.90-12T320M-PM 4230

$22.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: 290.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762656 Mfr #: R290.90-12T320M-PM 4230
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: 290.9Mounting Style: Screw Clamp
Inscribed Circle: 0.523"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: R290.90-12T320M-PM 4230
Grade: 4230Stainless (M) Compatibility: Yes
Insert Shape: SquareInsert Material: Carbide
Chip-Breaker: PMCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.079"
Mounting Hole Dia.: 0.161"Lead Angle: 90 Degrees
Insert Size: 12T320ISO Number: R290.90-12T320M-PM 4230
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: RA290-051R19-12H,RA290-051R19-12L,RA290-051R19-12M,RA29No. of Edges: 4
Cast Iron (K) Compatibility: YesItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Square, Style R290.90-12, Chip-Breaker PM, Grade 4230, Application Medium, Steel, Inscribed Circle 0.523 In, Insert Thickness 0.156 In, Nose Radius 0.079 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number R290.90-G3673485M-PM 4230, ANSI Number R290.90-12T320M-PM 4230

Reviews