Milling Insert, R300-1340E-ML 2030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766865| Mfr #: R300-1340E-ML 2030

$19.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766865 Mfr #: R300-1340E-ML 2030
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Lead Angle: 15 DegreesMounting Style: Screw Clamp
Grade: 2030Coating: PVD
ANSI Number: R300-1340E-ML 2030Item: Milling Insert
Insert Application: FinishingMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 6Chip-Breaker: ML
Rake: PositiveCutting Direction: Neutral
For Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30Cast Iron (K) Compatibility: No
ISO Number: R300-1340E-ML 2030Insert Style: 300
Insert Thickness: 0.156"Insert Size: 1340
Insert Shape: RoundCountry of Origin (subject to change): United States

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style R300-13, Chip-Breaker ML, Grade 2030, Application Finishing, Stainless Steel, Inscribed Circle 0.500 In, Insert Thickness 0.156 In, Coating PVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 6, ISO Number R300-1340E-ML 2030, ANSI Number R300-1340E-ML 2030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews