KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R300-1340E-MM 2030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763225| Mfr #: R300-1340E-MM 2030

$15.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763225 Mfr #: R300-1340E-MM 2030
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: 300Mounting Style: Screw Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)ANSI Number: R300-1340E-MM 2030
Grade: 2030Stainless (M) Compatibility: Yes
Insert Shape: RoundNo. of Edges: 6
Chip-Breaker: MMCoating: PVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralLead Angle: 15 Degrees
Mounting Hole Dia.: 0.161"Insert Size: 1340
ISO Number: R300-1340E-MM 2030Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: NoFor Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style R300-13, Chip-Breaker MM, Grade 2030, Application Medium, Stainless Steel, Inscribed Circle 0.500 In, Insert Thickness 0.156 In, Coating PVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 6, ISO Number R300-1340E-MM 2030, ANSI Number R300-1340E-MM 2030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews