Milling Insert, R300-1340E-MM 2040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757957| Mfr #: R300-1340E-MM 2040

$16.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757957 Mfr #: R300-1340E-MM 2040
For Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30Insert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Positive
Lead Angle: 15 DegreesInscribed Circle: 0.500"
Insert Size: 1340Grade: 2040
No. of Edges: 6Stainless (M) Compatibility: Yes
Insert Application: MediumChip-Breaker: MM
ANSI Number: R300-1340E-MM 2040Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.161"ISO Number: R300-1340E-MM 2040
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)Coating: MTCVD
Cutting Direction: NeutralSuper Alloy (S) Compatibility: Yes
Insert Style: 300Hardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Milling Insert
Insert Shape: RoundCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style R300-13, Chip-Breaker MM, Grade 2040, Application Medium, Stainless Steel, Inscribed Circle 0.500 In, Insert Thickness 0.156 In, Coating MTCVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 6, ISO Number R300-1340E-MM 2040, ANSI Number R300-1340E-MM 2040

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews