SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Milling Insert, R300-1340M-KH 3040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762202| Mfr #: R300-1340M-KH 3040

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 3040No. of Edges: 6Chip-Breaker: KH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762202 Mfr #: R300-1340M-KH 3040
Grade: 3040No. of Edges: 6
Chip-Breaker: KHInsert Material: Carbide
Lead Angle: 15 DegreesStainless (M) Compatibility: Yes
ISO Number: R300-1340M-KH 3040Super Alloy (S) Compatibility: No
Insert Size: 1340Mounting Hole Dia.: 0.161"
ANSI Number: R300-1340M-KH 3040Coating: MTCVD
Workpiece Compatibility: Cast Iron (K), Hardened (H), Stainless (M), Steel (P)Inscribed Circle: 0.500"
Rake: PositiveCutting Direction: Neutral
Cast Iron (K) Compatibility: YesItem: Milling Insert
Insert Shape: RoundFor Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30
Insert Application: RoughingInsert Style: 300
Non Ferrous (N) Compatibility: NoMounting Style: Screw Clamp
Insert Thickness: 0.156"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): United States

Description

Milling Insert, Insert Shape Round, Insert Style 300, Insert Size 1340, Chip-Breaker KH, Grade 3040, Insert Application Roughing, Lead Angle 15 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.156 In., ANSI Number R300-1340M-KH 3040, ISO Number R300-1340M-KH 3040, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30, No. of Edges 6, Mounting Hole Dia. 0.161 In., Mounting Style Screw Clamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews