HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Milling Insert, R300-1340M-PM 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756584| Mfr #: R300-1340M-PM 1030

$17.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R300-1340M-PM 1030
Insert Material: Carbide
Hardened (H) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756584 Mfr #: R300-1340M-PM 1030
ISO Number: R300-1340M-PM 1030Insert Material: Carbide
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesGrade: 1030
Lead Angle: 15 DegreesInsert Thickness: 0.156"
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: R300-1340M-PM 1030
Insert Size: 1340No. of Edges: 6
Mounting Hole Dia.: 0.161"Cast Iron (K) Compatibility: No
Insert Application: MediumStainless (M) Compatibility: Yes
Insert Shape: RoundInsert Style: 300
Inscribed Circle: 0.500"Mounting Style: Screw Clamp
Rake: PositiveChip-Breaker: PM
For Use With: RA300-032M32-13H,RA300-032M32-13M,RA300-032O32-13H,RA30Cutting Direction: Neutral
Item: Milling InsertCoating: PVD
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style R300-13, Chip-Breaker PM, Grade 1030, Application Medium, All Materials, Inscribed Circle 0.500 In, Insert Thickness 0.156 In, Coating PVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.161 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 6, ISO Number R300-1340M-PM 1030, ANSI Number R300-1340M-PM 1030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews