KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R390-11 T3 08E-ML 2040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759892| Mfr #: R390-11 T3 08E-ML 2040

$22.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.141"
Steel (P) Compatibility: No
Insert Style: 390
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759892 Mfr #: R390-11 T3 08E-ML 2040
Insert Thickness: 0.141"Steel (P) Compatibility: No
Insert Style: 390Mounting Style: Screw Clamp
Inscribed Circle: 0.268"Insert Application: Finishing
Workpiece Compatibility: Stainless (M), Super Alloy (S)ANSI Number: R390-11 T3 08E-ML 2040
Grade: 2040Stainless (M) Compatibility: Yes
Insert Shape: RectangleInsert Material: Carbide
Chip-Breaker: MLCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.032"
Mounting Hole Dia.: 0.110"Lead Angle: 90 Degrees
Insert Size: 11T308ISO Number: R390-11 T3 08E-ML 2040
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3No. of Edges: 2
Cast Iron (K) Compatibility: NoItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-11, Chip-Breaker ML, Grade 2040, Application Finishing, Stainless Steel, Inscribed Circle 0.268 In, Insert Thickness 0.141 In, Nose Radius 0.032 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-11 T3 08E-ML 2040, ANSI Number R390-11 T3 08E-ML 2040

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews