BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Milling Insert, R390-11 T3 08M-PL 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757747| Mfr #: R390-11 T3 08M-PL 4240

$23.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 4240No. of Edges: 2Chip-Breaker: PL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757747 Mfr #: R390-11 T3 08M-PL 4240
Grade: 4240No. of Edges: 2
Chip-Breaker: PLInsert Material: Carbide
Lead Angle: 90 DegreesStainless (M) Compatibility: Yes
ISO Number: R390-11 T3 08M-PL 4240Super Alloy (S) Compatibility: No
Insert Size: 11T308Mounting Hole Dia.: 0.110"
ANSI Number: R390-11 T3 08M-PL 4240Coating: MTCVD
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.268"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: YesItem: Milling Insert
Insert Shape: RectangleFor Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Insert Application: FinishingInsert Style: 390
Non Ferrous (N) Compatibility: NoMounting Style: Screw Clamp
Insert Thickness: 0.141"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.032"
Country of Origin (subject to change): India

Description

Milling Insert, Insert Shape Rectangle, Insert Style 390, Insert Size 11T308, Chip-Breaker PL, Grade 4240, Insert Application Finishing, Lead Angle 90 Degrees , Inscribed Circle 0.268 In., Insert Thickness 0.141 In., Nose Radius 0.032 In., ANSI Number R390-11 T3 08M-PL 4240, ISO Number R390-11 T3 08M-PL 4240, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3, No. of Edges 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews