KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R390-11 T3 31M-PM 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760075| Mfr #: R390-11 T3 31M-PM 4240

$19.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760075 Mfr #: R390-11 T3 31M-PM 4240
For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3Insert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.268"
Insert Size: 11T331Grade: 4240
No. of Edges: 2Stainless (M) Compatibility: Yes
Insert Application: MediumChip-Breaker: PM
ANSI Number: R390-11 T3 31M-PM 4240Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.110"ISO Number: R390-11 T3 31M-PM 4240
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Coating: MTCVD
Cutting Direction: Right HandNose Radius: 0.122"
Super Alloy (S) Compatibility: NoInsert Style: 390
Hardened (H) Compatibility: NoInsert Thickness: 0.141"
Item: Milling InsertInsert Shape: Rectangle
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-11, Chip-Breaker PM, Grade 4240, Application Medium, Steel, Inscribed Circle 0.268 In, Insert Thickness 0.141 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-11 T3 31M-PM 4240, ANSI Number R390-11 T3 31M-PM 4240

Reviews