Milling Insert, R390-17 04 08E-ML 2030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765221| Mfr #: R390-17 04 08E-ML 2030

$30.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle: 0.378"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765221 Mfr #: R390-17 04 08E-ML 2030
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle: 0.378"Non Ferrous (N) Compatibility: No
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: 2030Coating: PVD
ANSI Number: R390-17 04 08E-ML 2030Item: Milling Insert
Insert Application: FinishingMounting Hole Dia.: 0.161"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 2Chip-Breaker: ML
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.032"For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Cast Iron (K) Compatibility: NoISO Number: R390-17 04 08E-ML 2030
Insert Style: 390Insert Thickness: 0.187"
Insert Size: 170408Insert Shape: Rectangle
Country of Origin (subject to change): Sweden

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-17, Chip-Breaker ML, Grade 2030, Application Finishing, Stainless Steel, Inscribed Circle 0.378 In, Insert Thickness 0.187 In, Nose Radius 0.032 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-17 04 08E-ML 2030, ANSI Number R390-17 04 08E-ML 2030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews