BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Milling Insert, R390-17 04 08E-ML 2040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765745| Mfr #: R390-17 04 08E-ML 2040

$30.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"Insert Style: 390Insert Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765745 Mfr #: R390-17 04 08E-ML 2040
Insert Thickness: 0.187"Insert Style: 390
Insert Shape: RectangleMounting Style: Screw Clamp
Hardened (H) Compatibility: NoChip-Breaker: ML
Insert Size: 170408Stainless (M) Compatibility: Yes
Insert Application: FinishingInsert Material: Carbide
ANSI Number: R390-17 04 08E-ML 2040For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Nose Radius: 0.032"Cast Iron (K) Compatibility: No
Rake: PositiveNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Stainless (M), Super Alloy (S)Super Alloy (S) Compatibility: Yes
No. of Edges: 2Grade: 2040
Coating: MTCVDItem: Milling Insert
Lead Angle: 90 DegreesInscribed Circle: 0.378"
Mounting Hole Dia.: 0.161"Cutting Direction: Right Hand
Steel (P) Compatibility: NoISO Number: R390-17 04 08E-ML 2040
Country of Origin (subject to change): Sweden

Description

Milling Insert, Insert Shape Rectangle, Insert Style 390, Insert Size 170408, Chip-Breaker ML, Grade 2040, Insert Application Finishing, Lead Angle 90 Degrees , Inscribed Circle 0.378 In., Insert Thickness 0.187 In., Nose Radius 0.032 In., ANSI Number R390-17 04 08E-ML 2040, ISO Number R390-17 04 08E-ML 2040, Insert Material Carbide, Coating MTCVD, Cutting Direction Right Hand, Rake Positive, For Use With RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3, No. of Edges 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews