Milling Insert, R390-17 04 08E-NL H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758501| Mfr #: R390-17 04 08E-NL H13A

$25.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Inscribed Circle: 0.378"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758501 Mfr #: R390-17 04 08E-NL H13A
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Inscribed Circle: 0.378"Non Ferrous (N) Compatibility: Yes
Lead Angle: 90 DegreesMounting Style: Screw Clamp
Grade: H13ACoating: Uncoated
ANSI Number: R390-17 04 08E-NL H13AItem: Milling Insert
Insert Application: FinishingMounting Hole Dia.: 0.161"
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideHardened (H) Compatibility: Yes
No. of Edges: 2Chip-Breaker: NL
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.032"For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Cast Iron (K) Compatibility: YesISO Number: R390-17 04 08E-NL H13A
Insert Style: 390Insert Thickness: 0.187"
Insert Size: 170408Insert Shape: Rectangle
Country of Origin (subject to change): Sweden

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-17, Chip-Breaker NL, Grade H13A, Application Finishing, Aluminum, Inscribed Circle 0.378 In, Insert Thickness 0.187 In, Nose Radius 0.032 In, Coating Uncoated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-17 04 08E-NL H13A, ANSI Number R390-17 04 08E-NL H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews